Shop SPECTRUM
See all product information
Create Account
K Iodide, Crstl, Rgnt, ACS, 500g
- Mfr # P1335-500GM
- Zoro # G7926709
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
KI
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
CAS Number
7681-11-0
Special Information
Light Sensitive, Moisture Sensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-500GM
- Zoro #
- G7926709
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Chemical Formula
- KI
- Chemical Container Material
- Amber Glass
- CAS Number
- 7681-11-0
- Special Information
- Light Sensitive, Moisture Sensitive
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 166
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Iodide
- Container Material
- Amber Glass
- Features
- Light Sensitive, Moisture Sensitive
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.