Shop SPECTRUM
See all product information
Create Account
Petroleum Ether, B.R. 35 Deg -60 Deg C, Re
- Mfr # P1045-20LTMT
- Zoro # G7927871
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Special Information
A Mixture of Hydrocarbons Obtained From Petroleum
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Chemical Container Size
20 L
Chemical Container Type
Drum
Concentration
B.R. 35 to 60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1045-20LTMT
- Zoro #
- G7927871
- UPC #
- -
- Country of Origin
- United States
- Item
- Petroleum Ether
- Special Information
- A Mixture of Hydrocarbons Obtained From Petroleum
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
- Chemical Container Type
- Drum
- Concentration
- B.R. 35 to 60 Degrees C
- CAS Number
- 8032-32-4
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
- Chemical Grade
- ACS
- Chemical Formula
- C6H14
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Petroleum Ether
- Form
- Liquid
- Container Material
- Metal
- Features
- A Mixture of Hydrocarbons Obtained From Petroleum
- Volume
- 20 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Petroleum Ether, Concentration B.R. 35 to 60 Degrees C, CAS Number 8032-32-4, Molecular Weight Not Applicable, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.