Periodic Acid, 25g
- Mfr # P1035-25GM04
- Zoro # G7975149
product price:Â
$
76.19
/ea
Key Features
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s. (Periodic Acid), 5.1 (8), PG III
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1035-25GM04
- Zoro #
- G7975149
- UPC #
- -
- Country of Origin
- United States
- Item
- Periodic Acid
- Shipping Restrictions
- UN3085, Oxidizing Solid, Corrosive, n.o.s. (Periodic Acid), 5.1 (8), PG III
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 10450-60-9
- Chemical Formula
- H5IO6
- Molecular Weight
- 227.96
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Periodic Acid
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 25
- Volume
- 25 g
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Periodic Acid, Concentration Not Applicable, CAS Number 10450-60-9, Molecular Weight 227.96, Chemical Formula H5IO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing Solid, Corrosive, n.o.s. (Periodic Acid), 5.1 (8), PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.