Phenoxyethanol, Reagent, 500mL
- Mfr # P1077-500MLGL51
- Zoro # G8054230
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Special Information
Formaldehyde Substitute.
Chemical Container Size
500 mL
Shelf Life
24 mo
CAS Number
122-99-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1077-500MLGL51
- Zoro #
- G8054230
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenoxyethanol, Reagents
- Chemical Container Type
- Bottle
- Special Information
- Formaldehyde Substitute.
- Shelf Life
- 24 mo
- CAS Number
- 122-99-6
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 138.16
- Chemical Formula
- C8H10O2
Dimensions
- Chemical Container Size
- 500 mL
Description
Phenoxyethanol, Reagent, CAS Number 122-99-6, Molecular Weight F.W. 138.16, Chemical Formula C8H10O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Formaldehyde Substitute.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.