Shop SPECTRUM
See all product information
Create Account
Ammonium Fluoride, Reagent, ACS, 500g
- Mfr # A1185-500GM10
- Zoro # G7984720
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Shipping Restrictions
UN2505, Ammonium Fluoride, 6.1, PG III
CAS Number
12125-01-8
Molecular Weight
37.04
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1185-500GM10
- Zoro #
- G7984720
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Chemical Grade
- ACS
- Shipping Restrictions
- UN2505, Ammonium Fluoride, 6.1, PG III
- CAS Number
- 12125-01-8
- Molecular Weight
- 37.04
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- NH4F
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Bicarbonate, CAS Number 12125-01-8, Molecular Weight 37.04, Chemical Formula NH4F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2505, Ammonium Fluoride, 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.