Shop SPECTRUM

Phnlphthln, 1Pct Ind Sol, 95Pct IPA, 500mL

  • Mfr # P-155-500MLPL
  • Zoro # G7995738

product price: 
$
49.19
/ea

Key Features

Chemical Grade
Lab
Chemical Container Size
500 mL
Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Chemical Container Type
Bottle
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-155-500MLPL
Zoro #
G7995738
UPC #
-
Country of Origin
United States
Item
Phenolphthalein Indicator
Chemical Grade
Lab
Concentration
1 % w/v, in 95 % Isopropyl Alcohol
Chemical Container Type
Bottle
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Shelf Life
24 mo
Chemical Container Material
Plastic
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Chemical Formula
C3H8O; H2O; C20H14O4
Product Type
Phenolphthalein Indicator
Form
Liquid
Features
pH 80 (Colorless) To pH 100 (Red)
CAS Number
67-63-0, 77-09-8, 7732-18-5
Molecular Weight
60.11 F.W; 18.02 F.W; 318.33 F.W
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Calibration Certificate
No
pH Level
80 to 100 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Phenolphthalein Indicator - in 95 Percent Isopropyl Alcohol, Concentration 1 Percent w/v, CAS Number 67-63-0, 77-09-8, 7732-18-5, Molecular Weight 60.11 F.W; 18.02 F.W; 318.33 F.W, Chemical Formula C3H8O; H2O; C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.