Shop SPECTRUM
See all product information
Create Account
Phenol, Fused Crystal, USP, 25g
- Mfr # PH120-25GMGL04
- Zoro # G8021671
product price:Â
$
64.25
/ea
Key Features
Chemical Container Type
Bottle
Chemical Formula
C6H6O
Molecular Weight
94.11
Chemical Grade
USP
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH120-25GMGL04
- Zoro #
- G8021671
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Fused Crystal
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H6O
- Molecular Weight
- 94.11
- Chemical Grade
- USP
- Chemical Container Material
- Amber Glass
- CAS Number
- 108-95-2
- Shipping Restrictions
- UN1671, Phenol, solid, 6.1, PG II
- Shelf Life
- 36 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Phenol - Fused Crystal
- Special Information
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Form
- Powder
- Features
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Container Material
- Glass
- Volume
- 25 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 25
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Phenol - Fused Crystal, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1671, Phenol, solid, 6.1, PG II, Standards Not Applicable, Special Information Air Sensitive, Light Sensitive, Moisture Sensitive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.