Shop SPECTRUM
See all product information
Create Account
Phspht Bffrd Saln Sltn, 1X, Strl, Btc, 500mL
- Mfr # P3033-500ML
- Zoro # G7959259
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Special Information
pH 74
Chemical Container Type
Bottle
Chemical Grade
Purified
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3033-500ML
- Zoro #
- G7959259
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphate Buffered Saline Solution, 1X, Sterile, Biotech Grade
- Special Information
- pH 74
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
Phosphate Buffered Saline Solution, 1X, Sterile, Biotech Grade, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 74
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.