Shop SPECTRUM
See all product information
Create Account
Polyethylenimine, Branched, 250mL
- Mfr # P2996-250ML
- Zoro # G7933261
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mL
Chemical Grade
Lab
CAS Number
9002-98-6
Chemical Formula
H(CH2CH2NH)nNH2
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2996-250ML
- Zoro #
- G7933261
- UPC #
- -
- Country of Origin
- United States
- Item
- Polyethylenimine - Branched
- Chemical Grade
- Lab
- CAS Number
- 9002-98-6
- Chemical Formula
- H(CH2CH2NH)nNH2
- Chemical Container Type
- Bottle
- Molecular Weight
- 25000
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Product Type
- Polyethylenimine - Branched
- Container Material
- Amber Glass
- Shipping Restrictions
- UN3082, Environmentally hazardous substance, Liquid, n.o.s., 9, PG III
- Form
- Liquid
- Quantity
- 250
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 250 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 250 mL
Description
Polyethylenimine - Branched, Concentration 100 Percent, CAS Number 9002-98-6, Molecular Weight 25000, Chemical Formula H(CH2CH2NH)nNH2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally hazardous substance, Liquid, n.o.s., 9, PG III, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.