Shop SPECTRUM
See all product information
Create Account
Polysorbate 20, FCC, 4L, Gls
- Mfr # P1177-4LTGL
- Zoro # G8093449
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
Light Sensitive, Moisture Sensitive
Shelf Life
24 mo
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1177-4LTGL
- Zoro #
- G8093449
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 20
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Special Information
- Light Sensitive, Moisture Sensitive
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 9005-64-5
- Chemical Grade
- FCC
- Color
- Colorless
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Chemical Formula
- C58H114O26
- Product Type
- Polysorbate 20
- Container Material
- Glass
- Features
- Light Sensitive, Moisture Sensitive
- Form
- Liquid
- Molecular Weight
- 1227.72
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Polysorbate 20, Concentration Not Applicable, CAS Number 9005-64-5, Molecular Weight 1227.72, Chemical Formula C58H114O26, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.