Shop SPECTRUM
See all product information
Create Account
Polysorbate 20, FCC, 4L, Gls, PK4
- Mfr # P1177-4LTGL-CS4
- Zoro # G7934932
product price:Â
$
938.99
/pk of 4, $234.75/ea
Free Shipping & Returns
Key Features
Chemical Grade
FCC
CAS Number
9005-64-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
4 L
Special Information
Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1177-4LTGL-CS4
- Zoro #
- G7934932
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 20, FCC
- Chemical Grade
- FCC
- CAS Number
- 9005-64-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 4 L
Description
Polysorbate 20, FCC, CAS Number 9005-64-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Laurate Ester Of Sorbitol And Its Anhydrides Copolymerized With Approximately 20 Moles Of Ethylene Oxide For Each Mole Of Sorbitol And Sorbitol Anhydrides, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.