Shop SPECTRUM
See all product information
Create Account
Polyvinyl Alch, USP, 12 kg Blk
- Mfr # P1180-12KGBL
- Zoro # G6581496
product price:Â
$
15,035.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
(44.05)n
CAS Number
9002-89-5
Chemical Container Size
12 kg
Chemical Grade
USP
Chemical Formula
(C2H4O)n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1180-12KGBL
- Zoro #
- G6581496
- UPC #
- -
- Country of Origin
- United States
- Item
- Polyvinyl Alcohol, USP
- Molecular Weight
- (44.05)n
- CAS Number
- 9002-89-5
- Chemical Grade
- USP
- Chemical Formula
- (C2H4O)n
- Chemical Container Material
- Plastic
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 12 kg
Description
Polyvinyl Alcohol, USP, CAS Number 9002-89-5, Molecular Weight (44.05)n, Chemical Formula (C2H4O)n, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.