Shop SPECTRUM
See all product information
Create Account
Potash Sulfurated, Technical, 500g
- Mfr # P1160-500GM
- Zoro # G7971448
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Amber Glass
Chemical Formula
K2Sx
Chemical Container Type
Bottle
Special Information
Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1160-500GM
- Zoro #
- G7971448
- UPC #
- -
- Country of Origin
- United States
- Item
- Potash Sulfurated, Technical
- Chemical Container Material
- Amber Glass
- Chemical Formula
- K2Sx
- Chemical Container Type
- Bottle
- Special Information
- Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
- Shelf Life
- 24 mo
- CAS Number
- 39365-88-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Technical
Dimensions
- Chemical Container Size
- 500 g
Description
Potash Sulfurated, Technical, CAS Number 39365-88-3, Chemical Formula K2Sx, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Mixture Composed Chiefly Potassium Polysulfides And Potassium Thiosulfate
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.