Shop SPECTRUM
See all product information
Create Account
Potassium Chlrd, Crstl, USP, 2.5kg, PK4
- Mfr # PO165-2.5KG-CS4
- Zoro # G7906110
product price:Â
$
832.99
/pk of 4, $208.25/ea
Free Shipping & Returns
Key Features
Shelf Life
60 mo
Chemical Formula
KCl
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7447-40-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO165-2.5KG-CS4
- Zoro #
- G7906110
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Shelf Life
- 60 mo
- Chemical Formula
- KCl
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7447-40-7
- Molecular Weight
- 74.55
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Chloride
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.