Potassium Bicrbnt, grnlr, USP, 45kg
- Mfr # PO158-45KGBL
- Zoro # G7971752
product price:Â
$
1,460.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Fiberboard
Shelf Life
24 mo
Molecular Weight
100.12
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO158-45KGBL
- Zoro #
- G7971752
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bicarbonate
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Molecular Weight
- 100.12
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 298-14-6
- Chemical Formula
- KHCO3
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Potassium Bicarbonate
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Fiberboard
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 45 kg
- Quantity
- 45
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Potassium Bicarbonate, Concentration Not Applicable, CAS Number 298-14-6, Molecular Weight 100.12, Chemical Formula KHCO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.