Shop SPECTRUM
See all product information
Create Account
Potassium Chlrd, grnlr, USP, 45kg
- Mfr # PO170-45KGBL
- Zoro # G7993820
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
60 mo
Molecular Weight
74.55
Chemical Container Type
Drum
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO170-45KGBL
- Zoro #
- G7993820
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- Molecular Weight
- 74.55
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Chemical Formula
- KCl
- CAS Number
- 7447-40-7
- Chemical Container Material
- Fiberboard
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Potassium Chloride
- Special Information
- Hygroscopic
- Container Material
- Fiberboard
- Features
- Hygroscopic
- Form
- Powder
- Volume
- 45 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 45
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.