Shop SPECTRUM
See all product information
Create Account
Potassium Citrate Monobasic, 2kg, Poly
- Mfr # P1268-2KG
- Zoro # G8037053
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
CAS Number
866-83-1
Shelf Life
24 mo
Concentration
100%
Molecular Weight
230.22
Chemical Container Size
2 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1268-2KG
- Zoro #
- G8037053
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Citrate Monobasic
- CAS Number
- 866-83-1
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 230.22
- Chemical Grade
- Reagent
- Chemical Formula
- C6H7KO7
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 2 kg
Description
Potassium Citrate Monobasic, Concentration 100 Percent, CAS Number 866-83-1, Molecular Weight 230.22, Chemical Formula C6H7KO7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2 kg, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.