Shop SPECTRUM
See all product information
Create Account
Potassium Fluoride, Dihydrate, 2.5kg
- Mfr # P1310-2.5KG13
- Zoro # G8044957
product price:
$
1,166.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
13455-21-5
Molecular Weight
94.13
Chemical Grade
Lab
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1310-2.5KG13
- Zoro #
- G8044957
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Fluoride
- Chemical Container Material
- Plastic
- CAS Number
- 13455-21-5
- Molecular Weight
- 94.13
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1812, Potassium Fluoride, Solid, 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Formula
- KF¿2H2O
- Container Type
- Bottle
- Color
- Colorless
- Application
- Commercial
- Product Type
- Potassium Fluoride
- Form
- Powder
- Features
- Deliquescent
- Container Material
- Plastic
- Special Information
- Deliquescent
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Fluoride - Dihydrate, Concentration Not Applicable, CAS Number 13455-21-5, Molecular Weight 94.13, Chemical Formula KF�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.