Shop SPECTRUM
See all product information
Create Account
K Carbonate, Anhdrs, Grnlr, Rgnt, ACS, PK4
- Mfr # P1235-2.5KG-CS4
- Zoro # G7933830
product price:Â
$
1,227.99
/pk of 4, $307.00/ea
Free Shipping & Returns
Key Features
Chemical Formula
K2CO3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Molecular Weight
138.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1235-2.5KG-CS4
- Zoro #
- G7933830
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Carbonate, Anhydrous, Granular, Reagents, ACS
- Chemical Formula
- K2CO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 138.21
- CAS Number
- 584-08-7
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Carbonate, Anhydrous, Granular, Reagents, ACS, CAS Number 584-08-7, Molecular Weight 138.21, Chemical Formula K2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.