Shop SPECTRUM
See all product information
Create Account
Potassium Hydroxide, Pellets, FCC, 2.5kg
- Mfr # P1316-2.5KG13
- Zoro # G7955993
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Formula
KOH
CAS Number
1310-58-3
Chemical Container Type
Bottle
Molecular Weight
56.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1316-2.5KG13
- Zoro #
- G7955993
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Shelf Life
- 36 mo
- Chemical Formula
- KOH
- CAS Number
- 1310-58-3
- Chemical Container Type
- Bottle
- Molecular Weight
- 56.11
- Chemical Container Material
- Plastic
- Chemical Grade
- FCC
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Container Type
- Bottle
- Application
- Food and Beverage, Nutritional Supplement
- Color
- Colorless
- Product Type
- Potassium Hydroxide
- Features
- Deliquescent
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Deliquescent
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Base, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.