K Ntrt, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # P1345-2.5KG-CS4
- Zoro # G8073657
product price:Â
$
1,544.99
/pk of 4, $386.25/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
UN1486, Potassium Nitrate, 5.1, PG III
Chemical Formula
KNO3
Chemical Grade
ACS
Molecular Weight
101.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1345-2.5KG-CS4
- Zoro #
- G8073657
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Nitrate
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1486, Potassium Nitrate, 5.1, PG III
- Chemical Formula
- KNO3
- Chemical Grade
- ACS
- Molecular Weight
- 101.1
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 7757-79-1
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Nitrate
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Nitrate, Concentration Not Applicable, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.