Shop SPECTRUM

Potassium Oxalate, Reagent, 125g

  • Mfr # P1355-125GM07
  • Zoro # G8009211

product price: 
$
83.49
/ea

Key Features

Form
Powder
CAS Number
6487-48-5
Chemical Container Type
Bottle
Molecular Weight
184.23
Chemical Container Size
125 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1355-125GM07
Zoro #
G8009211
UPC #
-
Country of Origin
United States
Item
Potassium Oxalate
Form
Powder
CAS Number
6487-48-5
Chemical Container Type
Bottle
Molecular Weight
184.23
Chemical Grade
ACS
Chemical Formula
(COOK)2¿H2O
Shelf Life
24 mo
Chemical Container Material
Plastic
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Potassium Oxalate
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Special Information
Hygroscopic
Features
Hygroscopic
Volume
125 g
REMOVE - Previous PI Node
P
Quantity
125
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Monohydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Potassium Oxalate - Monohydrate, Concentration Not Applicable, CAS Number 6487-48-5, Molecular Weight 184.23, Chemical Formula (COOK)2�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.