Shop SPECTRUM
See all product information
Create Account
Benzene, Reagent, ACS-4L
- Mfr # B1070-4LTGL
- Zoro # G7949617
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS
Chemical Container Size
4 L
Molecular Weight
78.11
Chemical Formula
C6H6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1070-4LTGL
- Zoro #
- G7949617
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzene
- Form
- Liquid
- Chemical Grade
- ACS
- Molecular Weight
- 78.11
- Chemical Formula
- C6H6
- Shipping Restrictions
- UN1114, Benzene, 3, PG II
- Chemical Container Material
- Amber Glass
- CAS Number
- 71-43-2
- Special Information
- Possible Carcinogen
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Benzene
- Container Material
- Glass
- Features
- Possible Carcinogen
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Benzene, Concentration Not Applicable, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II, Standards Not Applicable, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.