K Phspht Mnbsc, Crstl, Rgnt, ACS, 500g, PK6

  • Mfr # P1380-500GM-CS6
  • Zoro # G7944260
product price: 
$
419.99
/pk of 6, $70.00/ea
Free Shipping & Returns

Key Features

Molecular Weight
136.09
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1380-500GM-CS6
Zoro #
G7944260
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Molecular Weight
136.09
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Formula
KH2PO4
Chemical Container Material
Plastic
CAS Number
7778-77-0
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Potassium Phosphate
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
P
Calibration Certificate
No
Chemical Properties
Monobasic
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Phosphate, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews