Shop SPECTRUM
See all product information
Create Account
Potassium Sulfite, Powder, 2.5kg
- Mfr # P1609-2.5KG13
- Zoro # G8041238
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
K2O3S
CAS Number
10117-38-1
Special Information
Used in photographic developers. THERAP CAT: Cathartic, diuretic.
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1609-2.5KG13
- Zoro #
- G8041238
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sulfite, Powder
- Shelf Life
- 24 mo
- Chemical Formula
- K2O3S
- CAS Number
- 10117-38-1
- Special Information
- Used in photographic developers. THERAP CAT: Cathartic, diuretic.
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 158.24
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Sulfite, Powder, CAS Number 10117-38-1, Molecular Weight F.W. 158.24, Chemical Formula K2O3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Used in photographic developers. THERAP CAT: Cathartic, diuretic.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.