K Hydroxide, Pellets, Rgnt, ACS, 50kg
- Mfr # P1315-50KGBL
- Zoro # G7932169
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Special Information
Deliquescent
Shelf Life
12 mo
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Chemical Grade
ACS
Chemical Container Size
50 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1315-50KGBL
- Zoro #
- G7932169
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Special Information
- Deliquescent
- Shelf Life
- 12 mo
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Chemical Grade
- ACS
- Chemical Container Material
- Fiberboard
- Chemical Container Type
- Drum
- Molecular Weight
- 56.11
- CAS Number
- 1310-58-3
- Chemical Formula
- KOH
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Potassium Hydroxide
- Container Material
- Fiberboard
- Form
- Pellet
- Features
- Deliquescent
- Quantity
- 50
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 50 kg
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Base, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.