Shop SPECTRUM
See all product information
Create Account
Povidone K-30, USP, 50kg
- Mfr # P1454-50KGBL
- Zoro # G7915761
product price:Â
$
9,214.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Fiberboard
Chemical Grade
USP
Shelf Life
24 mo
CAS Number
9003-39-8
Chemical Formula
(C6H9NO)n
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1454-50KGBL
- Zoro #
- G7915761
- UPC #
- -
- Country of Origin
- United States
- Item
- Povidone K-30, USP
- Chemical Container Material
- Fiberboard
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- CAS Number
- 9003-39-8
- Chemical Formula
- (C6H9NO)n
- Molecular Weight
- (111.14)n
- Chemical Container Type
- Drum
- Special Information
- Average MW 40,000
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 50 kg
Description
Povidone K-30, USP, CAS Number 9003-39-8, Molecular Weight (111.14)n, Chemical Formula (C6H9NO)n, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Average MW 40,000
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.