Phenol, Fused Crystal, USP, 125g
- Mfr # PH120-125GMGL07
- Zoro # G7925878
product price:Â
$
97.99
/ea
Key Features
Chemical Grade
USP
Shipping Restrictions
UN1671, Phenol, solid, 6.1, PG II
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Molecular Weight
94.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH120-125GMGL07
- Zoro #
- G7925878
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Fused Crystal
- Chemical Grade
- USP
- Shipping Restrictions
- UN1671, Phenol, solid, 6.1, PG II
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 94.11
- CAS Number
- 108-95-2
- Shelf Life
- 36 mo
- Chemical Formula
- C6H6O
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Phenol - Fused Crystal
- Container Material
- Glass
- Form
- Powder
- Special Information
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Features
- Air Sensitive, Light Sensitive, Moisture Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 125
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Phenol - Fused Crystal, Concentration Not Applicable, CAS Number 108-95-2, Molecular Weight 94.11, Chemical Formula C6H6O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1671, Phenol, solid, 6.1, PG II, Standards Not Applicable, Special Information Air Sensitive, Light Sensitive, Moisture Sensitive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.