Propylene Carbonate, Reagent, 25g
- Mfr # P1433-25GM04
- Zoro # G7928921
product price:Â
$
85.99
/ea
Key Features
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
108-32-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1433-25GM04
- Zoro #
- G7928921
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Carbonate, Reagents
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 108-32-7
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 102.09
- Chemical Formula
- C4H6O3
Dimensions
- Chemical Container Size
- 25 g
Description
Propylene Carbonate, Reagent, CAS Number 108-32-7, Molecular Weight F.W. 102.09, Chemical Formula C4H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.