Shop SPECTRUM
See all product information
Create Account
Silver Chloride, Granular, Reagent, 100g
- Mfr # S1055-100GM06
- Zoro # G8062673
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7783-90-6
Molecular Weight
F.W. 143.32
Chemical Container Size
100 g
Chemical Container Type
Bottle
Chemical Formula
AgCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1055-100GM06
- Zoro #
- G8062673
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Chloride, Granular, Reagents
- CAS Number
- 7783-90-6
- Molecular Weight
- F.W. 143.32
- Chemical Container Type
- Bottle
- Chemical Formula
- AgCl
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
Silver Chloride, Granular, Reagent, CAS Number 7783-90-6, Molecular Weight F.W. 143.32, Chemical Formula AgCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.