Shop SPECTRUM
See all product information
Create Account
Propylene Carbonate, Reagent, 3kg
- Mfr # P1433-3KG14
- Zoro # G7950813
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
CAS Number
108-32-7
Chemical Container Type
Bottle
Chemical Formula
C4H6O3
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1433-3KG14
- Zoro #
- G7950813
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Carbonate
- Form
- Liquid
- CAS Number
- 108-32-7
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H6O3
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 102.09
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Propylene Carbonate
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 3 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 3
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 3 kg
Description
Propylene Carbonate, Concentration Not Applicable, CAS Number 108-32-7, Molecular Weight 102.09, Chemical Formula C4H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 3 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.