Shop SPECTRUM
See all product information
Create Account
Dimethyl Sulfoxide, Reagent, 1L, PK6
- Mfr # D1046-1LTAI
- Zoro # G7993050
product price:Â
$
1,079.99
/pk of 6, $180.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
67-68-5
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1046-1LTAI
- Zoro #
- G7993050
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Sulfoxide
- Form
- Liquid
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 67-68-5
- Shelf Life
- 24 mo
- Chemical Formula
- C2H6OS
- Molecular Weight
- 78.13
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Dimethyl Sulfoxide
- Features
- Hygroscopic, Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- Special Information
- Hygroscopic, Light Sensitive
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.