Shop SPECTRUM
See all product information
Create Account
Pyridoxal-5-Phosphate, 100g, CAS41468-25-1
- Mfr # PY101-100GM
- Zoro # G2969907
product price:Â
$
2,119.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C8H10NO6P.H2O
Chemical Container Size
100 g
Chemical Grade
Lab
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PY101-100GM
- Zoro #
- G2969907
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridoxal-5-Phosphate
- Concentration
- 100%
- Chemical Formula
- C8H10NO6P.H2O
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 265.17
- CAS Number
- 41468-25-1
Dimensions
- Chemical Container Size
- 100 g
Description
Pyridoxal-5-Phosphate, Concentration 100 Percent, CAS Number 41468-25-1, Molecular Weight 265.17, Chemical Formula C8H10NO6P.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.