Shop SPECTRUM
See all product information
Create Account
Reagent Alcohol, Denatured, Exceeds ACS
- Mfr # HP612-4LT
- Zoro # G7918729
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS, HPLC
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP612-4LT
- Zoro #
- G7918729
- UPC #
- -
- Country of Origin
- United States
- Item
- Denatured Reagent Alcohol
- Form
- Liquid
- Chemical Grade
- ACS, HPLC
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Chemical Formula
- C2H5OH
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- CAS Number
- 64-17-5, 67-56-1, 67-63-0
- Molecular Weight
- 46.07 F.W; 32.04 F.W; 60.11 F.W
- Product Type
- Denatured Reagent Alcohol
- Container Material
- Glass
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Quantity
- 1
- REMOVE - Previous PI Node
- R
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Denatured Reagent Alcohol, Concentration Not Applicable, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07 F.W; 32.04 F.W; 60.11 F.W, Chemical Formula C2H5OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II, Standards Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.