Ammonium Bicarbonate, Crystal, Reagent
- Mfr # A1125-125GM07
- Zoro # G7914888
product price:Â
$
45.59
/ea
Key Features
Form
Powder
Chemical Container Size
125 g
Shelf Life
24 mo
CAS Number
1066-33-7
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1125-125GM07
- Zoro #
- G7914888
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Form
- Powder
- Shelf Life
- 24 mo
- CAS Number
- 1066-33-7
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Chemical Formula
- NH4HCO3
- Molecular Weight
- 79.06
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Commercial
- Color
- Colorless
- Product Type
- Ammonium Bicarbonate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- Volume
- 125 g
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Ammonium Bicarbonate, Concentration Not Applicable, CAS Number 1066-33-7, Molecular Weight 79.06, Chemical Formula NH4HCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.