Salicylic Acid, Powder, USP, 500g
- Mfr # SA130-500GM
- Zoro # G7987539
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
138.12
CAS Number
69-72-7
Chemical Container Type
Bottle
Chemical Grade
USP
Chemical Formula
C7H6O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA130-500GM
- Zoro #
- G7987539
- UPC #
- -
- Country of Origin
- United States
- Item
- Salicylic Acid, Powder, USP
- Molecular Weight
- 138.12
- CAS Number
- 69-72-7
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Chemical Formula
- C7H6O3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Salicylic Acid, Powder, USP, CAS Number 69-72-7, Molecular Weight 138.12, Chemical Formula C7H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.