Sulfuric Acid, 500mL, PK6
- Mfr # S1136-500ML0R
- Zoro # G8067637
product price:Â
$
435.99
/pk of 6, $72.67/ea
Free Shipping & Returns
Key Features
Chemical Formula
H2SO4
Shipping Restrictions
UN1830, Sulfuric acid, 8, PG II
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1136-500ML0R
- Zoro #
- G8067637
- UPC #
- -
- Country of Origin
- United States
- Item
- Sulfuric Acid
- Chemical Formula
- H2SO4
- Shipping Restrictions
- UN1830, Sulfuric acid, 8, PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Molecular Weight
- 98.08
- Special Information
- DEA List 2 Chemical
- Chemical Grade
- Trace Metal
- CAS Number
- 7664-93-9
- Color
- Colorless
- Container Type
- Bottle
- Application
- Trace Metal Analysis
- Product Type
- Sulfuric Acid
- Form
- Liquid
- Container Material
- Plastic
- Features
- DEA List 2 Chemical
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sulfuric Acid, Concentration Not Applicable, CAS Number 7664-93-9, Molecular Weight 98.08, Chemical Formula H2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1830, Sulfuric acid, 8, PG II, Standards Not Applicable, Special Information DEA List 2 Chemical, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
HI, LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.