Shop SPECTRUM
See all product information
Create Account
Sand, Ottawa, Standard, 20-30 Mesh, 2.5kg
- Mfr # S1010-2.5KG13
- Zoro # G8010471
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
14808-60-7
Chemical Container Size
2.5 kg
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1010-2.5KG13
- Zoro #
- G8010471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Sand - Ottowa - 20-30 Mesh
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 14808-60-7
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- SiO2
- Product Type
- Sand - Ottowa - 20-30 Mesh
- Container Material
- Plastic
- Molecular Weight
- 60.09
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Sand - Ottowa - 20-30 Mesh, Concentration Not Applicable, CAS Number 14808-60-7, Molecular Weight 60.09, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.