Shop SPECTRUM

Sodium Hydroxide, 1L

  • Mfr # S-345-1LT52
  • Zoro # G7930890

product price: 
$
58.39
/ea

Key Features

Concentration
0.2 N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-345-1LT52
Zoro #
G7930890
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Concentration
0.2 N
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Special Information
N/5
Chemical Formula
NaOH
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Sodium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Features
N/5
CAS Number
1310-73-2, 7732-18-5
Form
Liquid
Container Material
Plastic
Molecular Weight
40
Volume
1 L
Storage Temperature - Maximum
22 Degrees C
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 0.2 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.