Shop SPECTRUM

NaOH, 0.100 N Sltn, APHA, 12x1L, PK12

  • Mfr # S-340-1LT-CS12
  • Zoro # G7956763

product price: 
$
384.99
/pk of 12, $32.08/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Size
1 L
Concentration
0.1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-340-1LT-CS12
Zoro #
G7956763
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Concentration
0.1 N
Shelf Life
24 mo
Chemical Container Material
Plastic
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Form
Liquid
Molecular Weight
40
Features
N/10
CAS Number
1310-73-2, 7732-18-5
Container Material
Plastic
Volume
1 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.