Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # S1240-2.5KGGL-CS4
- Zoro # G7924469
product price:Â
$
489.99
/pk of 4, $122.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Formula
NaCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1240-2.5KGGL-CS4
- Zoro #
- G7924469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Sodium Chloride
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- NaCl
- Chemical Grade
- ACS
- Molecular Weight
- 58.44
- Chemical Container Type
- Bottle
- CAS Number
- 7647-14-5
- Container Type
- Bottle
- Application
- Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
- Color
- Colorless
- Product Type
- Sodium Chloride
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Form
- Powder
- Container Material
- Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.