Shop SPECTRUM

Sodium Acetate, Anhydrous, Rgnt, ACS, 125g

  • Mfr # S1110-125GM
  • Zoro # G8045690

product price: 
$
58.89
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
12 mo
CAS Number
127-09-3
Chemical Container Size
125 g
Chemical Formula
C2H3NaO2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1110-125GM
Zoro #
G8045690
UPC #
-
Country of Origin
United States
Item
Sodium Acetate
Chemical Container Material
Plastic
Shelf Life
12 mo
CAS Number
127-09-3
Chemical Formula
C2H3NaO2
Chemical Grade
ACS
Molecular Weight
82.03
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Acetate
Form
Powder
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
Volume
125 g
Quantity
125
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Sodium Acetate, Concentration Not Applicable, CAS Number 127-09-3, Molecular Weight 82.03, Chemical Formula C2H3NaO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.