Shop SPECTRUM
See all product information
Create Account
Sdm Chlrd, Crstl, Rgnt, ACS, 500g, PK6
- Mfr # S1240-500GM-CS6
- Zoro # G8055299
product price:Â
$
225.99
/pk of 6, $37.67/ea
Free Shipping & Returns
Key Features
Molecular Weight
58.44
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Formula
NaCl
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1240-500GM-CS6
- Zoro #
- G8055299
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Molecular Weight
- 58.44
- Chemical Container Type
- Bottle
- Chemical Formula
- NaCl
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 7647-14-5
- Color
- Colorless
- Application
- Oral Hygiene Products, Shampoos and Hair Care Products, Thickener Applications
- Container Type
- Bottle
- Product Type
- Sodium Chloride
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Form
- Powder
- Container Material
- Plastic
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Chloride, Concentration 2 Percent w/v, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.