NaOH, Pellets, NF, 50kg
- Mfr # SO170-50KGBL
- Zoro # G7973572
product price:Â
$
1,167.99
/ea
Key Features
Shipping Restrictions
UN1823 Sodium Hydroxide Solid 8 PG II
Chemical Formula
NaOH
Chemical Container Size
50 kg
Chemical Grade
NF
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO170-50KGBL
- Zoro #
- G7973572
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Shipping Restrictions
- UN1823 Sodium Hydroxide Solid 8 PG II
- Chemical Formula
- NaOH
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Molecular Weight
- 40
- CAS Number
- 1310-73-2
- Chemical Container Material
- Fiberboard
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Form
- Powder
- Special Information
- Deliquescent
- Features
- Deliquescent
- Container Material
- Fiberboard
- Volume
- 50 kg
- REMOVE - Previous PI Node
- S
- Quantity
- 50
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions UN1823 Sodium Hydroxide Solid 8 PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.