Shop SPECTRUM
See all product information
Create Account
Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 4L
- Mfr # S1315-4LT
- Zoro # G8034037
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
7681-52-9
Concentration
5 %
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1315-4LT
- Zoro #
- G8034037
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hypochlorite
- Chemical Grade
- Lab
- CAS Number
- 7681-52-9
- Concentration
- 5 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Container Type
- Jug
- Application
- Commercial
- Color
- Colorless
- Chemical Formula
- NaOCl
- Product Type
- Sodium Hypochlorite
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature
- Maximum of 35 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Sodium Hypochlorite, Concentration 5 Percent, CAS Number 7681-52-9, Molecular Weight Not Applicable, Chemical Formula NaOCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.