Shop SPECTRUM

Sdm Hydroxide, Sol, Rgt, 500mL, PK6

  • Mfr # S1310-500MLPL-CS6
  • Zoro # G7950579

product price: 
$
497.99
/pk of 6, $83.00/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Special Information
Additional Requirements Apply for CA Customers
Concentration
5 %
Shelf Life
24 mo
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1310-500MLPL-CS6
Zoro #
G7950579
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Grade
Lab
Special Information
Additional Requirements Apply for CA Customers
Concentration
5 %
Shelf Life
24 mo
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Color
Colorless
Chemical Formula
NaOH
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Sodium Hydroxide
Form
Liquid
Container Material
Plastic
Molecular Weight
40
Features
Additional Requirements Apply for CA Customers
CAS Number
1310-73-2, 7732-18-5
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
S
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hydroxide, Concentration 5 Percent, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Base, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Additional Requirements Apply for CA Customers

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.