Shop SPECTRUM
See all product information
Create Account
Spearmint Oil, FCC, 2.5L
- Mfr # SP306-2.5LTGL7F
- Zoro # G8037062
product price:Â
$
1,570.99
/ea
Free Shipping & Returns
Key Features
CAS Number
8008-79-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
2.5 L
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP306-2.5LTGL7F
- Zoro #
- G8037062
- UPC #
- -
- Country of Origin
- United States
- Item
- Spearmint Oil, FCC
- CAS Number
- 8008-79-5
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- FCC
- Shipping Restrictions
- UN1197, Extract, flavoring, liquid (spearmint oil), 3, PG III
Dimensions
- Chemical Container Size
- 2.5 L
Description
Spearmint Oil, FCC, CAS Number 8008-79-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1197, Extract, flavoring, liquid (spearmint oil), 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.