Sdm Ntrt, Crstl, Rgnt, ACS, 125g
- Mfr # S1345-125GM
- Zoro # G8064371
product price:Â
$
52.69
/ea
Key Features
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Size
125 g
Molecular Weight
84.99
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1345-125GM
- Zoro #
- G8064371
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Nitrate
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Molecular Weight
- 84.99
- Chemical Container Material
- Plastic
- Chemical Formula
- NaNO3
- Shelf Life
- 24 mo
- CAS Number
- 7631-99-4
- Shipping Restrictions
- UN1498, Sodium Nitrate, 5.1, PG III
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Nitrate
- Features
- Deliquescent
- Container Material
- Plastic
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 125 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 125
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Nitrate, Concentration Not Applicable, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1498, Sodium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.