Shop SPECTRUM
See all product information
Create Account
Sdm Ntrt, Crstl, Rgnt, ACS, 500g
- Mfr # S1345-500GM
- Zoro # G8000933
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
7631-99-4
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1345-500GM
- Zoro #
- G8000933
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Nitrate
- Chemical Container Material
- Plastic
- CAS Number
- 7631-99-4
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Formula
- NaNO3
- Molecular Weight
- 84.99
- Shipping Restrictions
- UN1498, Sodium Nitrate, 5.1, PG III
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Nitrate
- Special Information
- Deliquescent
- Features
- Deliquescent
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Nitrate, Concentration Not Applicable, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1498, Sodium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.