Shop SPECTRUM
See all product information
Create Account
Sodium Hydroxide, 10L
- Mfr # S-622-10LT9L
- Zoro # G8025978
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 L
Shelf Life
24 mo
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Type
Drum
Concentration
50 % w/w
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-622-10LT9L
- Zoro #
- G8025978
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1824, Sodium Hydroxide, Solution, 8, PG II
- Chemical Container Type
- Drum
- Concentration
- 50 % w/w
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Chemical Formula
- NaOH
- Product Type
- Sodium Hydroxide
- Molecular Weight
- 40
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 1310-73-2, 7732-18-5
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 10 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 10
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 10 L
Description
Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.